Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Handle Knob, M8, SS

  • Mfr # 5064-80-M8-MT-E

  • Zoro # G709935525


product price: $61.89
/ea

Key Features

Thread Size
M8
Overall Length
3.15 in
Standards
EHEDG, FDA Compliant, RoHS
Overall Height
2.05 in
Handle Type
T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5064-80-M8-MT-E
Zoro #
G709935525
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8
Overall Length
3.15 in
Overall Height
2.05 in
Base Height
15 mm
Thread Length
0.3906 in
Base Diameter
0.86 in
Handle Diameter
3.15 in

Details

Standards
EHEDG, FDA Compliant, RoHS
Handle Type
T
Item
Hand Knob
Seal Temperature - Minimum
-40 Degrees F
Seal Temperature - Maximum
248 Degrees F
Tap Type
Blind Hole
Thread Material
Stainless Steel
Thread Pitch
1.25 mm
Features
Impervious Geometry in combination with the Finish Prevents the Accumulation of Dirt and Facilitates Cleaning, Sealed Mounting Surface Enables Mounting without Dead Spaces
Seal Material
EPDM
Measurement System
Metric
Handle Material
Stainless Steel

Description

HANDLE STAINLESS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.