Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Handle Knob, M8, SS

  • Mfr # 5064-80-M8-PL-E

  • Zoro # G409935498


product price: $56.49
/ea

Key Features

Thread Size
M8
Color
Silver
Overall Length
3.15 in
Overall Height
2.05 in
Standards
EHEDG, FDA Compliant, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5064-80-M8-PL-E
Zoro #
G409935498
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8
Overall Length
3.15 in
Overall Height
2.05 in
Handle Diameter
3.15 in
Thread Length
0.5469 in
Base Height
15 mm
Base Diameter
0.86 in

Details

Color
Silver
Standards
EHEDG, FDA Compliant, RoHS
Seal Material
EPDM
Handle Type
T
Thread Material
Stainless Steel
Tap Type
Blind Hole
Seal Temperature - Minimum
-40 Degrees F
Thread Pitch
1.25 mm
Item
Hand Knob
Features
Impervious Geometry in combination with the Finish Prevents the Accumulation of Dirt and Facilitates Cleaning, Sealed Mounting Surface Enables Mounting without Dead Spaces
Measurement System
Metric
Seal Temperature - Maximum
248 Degrees F
Handle Material
Stainless Steel

Description

HANDLE STAINLESS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.