Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Slot Bolts

  • Mfr # 787-10-M10-63

  • Zoro # G511807386


product price: $20.19
/ea

Key Features

Material
Steel
Finish
Black Oxide
Thread Size
M10
Head Height
6 mm
Thread Length
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
787-10-M10-63
Zoro #
G511807386
UPC #
664423213173
Country of Origin
Germany

Dimensions

Thread Size
M10
Head Height
6 mm
Thread Length
30 mm
Head Width
15 mm
Length under Head
63 mm
Table Slot Size
10 mm
Head Length
15 mm
Shank Length
10 mm

Details

Item
T-Slot Bolts
Material
Steel
Finish
Black Oxide
Material Grade
10.9
Tensile Strength - Minimum
1,000 N/sq mm
Head Style
T-Shape

Description

T-Slot Bolts, Thread Size M10, Thread Length 30 mm, Shank Length 10 mm, Head Length 15 mm, Head Width 15 mm, Head Height 6 mm, Head Style T-Shape

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.