Zoro Homepage

T-Slot Bolts

  • Mfr # 787-12-M12-125

  • Zoro # G811807383


product price: $24.19
/ea

Key Features

Material
Steel
Finish
Black Oxide
Thread Size
M12
Head Height
7 mm
Head Width
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
787-12-M12-125
Zoro #
G811807383
UPC #
664423213227
Country of Origin
Germany

Dimensions

Thread Size
M12
Head Height
7 mm
Head Width
18 mm
Thread Length
35 mm
Shank Length
15 mm
Table Slot Size
12 mm
Length under Head
125 mm
Head Length
18 mm

Details

Item
T-Slot Bolts
Material
Steel
Finish
Black Oxide
Material Grade
10.9
Head Style
T-Shape
Tensile Strength - Minimum
1,000 N/sq mm

Description

T-Slot Bolts, Thread Size M12, Thread Length 35 mm, Shank Length 15 mm, Head Length 18 mm, Head Width 18 mm, Head Height 7 mm, Head Style T-Shape

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.