Zoro Homepage

T-Slot Bolts

  • Mfr # 787-14-M12-80

  • Zoro # G411807387


product price: $21.19
/ea

Key Features

Material
Steel
Finish
Black Oxide
Thread Size
M12
Thread Length
35 mm
Head Width
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
787-14-M12-80
Zoro #
G411807387
UPC #
664423213258
Country of Origin
Germany

Dimensions

Thread Size
M12
Thread Length
35 mm
Head Width
22 mm
Head Height
8 mm
Head Length
22 mm
Length under Head
80 mm
Table Slot Size
14 mm
Shank Length
15 mm

Details

Item
T-Slot Bolts
Material
Steel
Finish
Black Oxide
Material Grade
8.8
Tensile Strength - Minimum
800 N/sq mm
Head Style
T-Shape

Description

T-Slot Bolts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.