Zoro Homepage

T-Slot Bolts

  • Mfr # 787-18-M16-63

  • Zoro # G511807393


product price: $26.19
/ea

Key Features

Material
Steel
Finish
Black Oxide
Thread Size
M16
Head Width
28 mm
Head Height
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
787-18-M16-63
Zoro #
G511807393
UPC #
664423037939
Country of Origin
Germany

Dimensions

Thread Size
M16
Head Width
28 mm
Head Height
10 mm
Thread Length
45 mm
Table Slot Size
18 mm
Length under Head
63 mm
Shank Length
18 mm
Head Length
28 mm

Details

Item
T-Slot Bolts
Material
Steel
Finish
Black Oxide
Material Grade
8.8
Head Style
T-Shape
Tensile Strength - Minimum
800 N/sq mm

Description

T-Slot Bolts, Thread Size M16, Thread Length 45 mm, Shank Length 18 mm, Head Length 28 mm, Head Width 28 mm, Head Height 10 mm, Head Style T-Shape

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.