Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Slot Bolts

  • Mfr # 787-6-M6-40

  • Zoro # G611807385


product price: $21.99
/ea

Key Features

Material
Steel
Finish
Black Oxide
Thread Size
M6
Head Width
10 mm
Head Height
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
787-6-M6-40
Zoro #
G611807385
UPC #
664423215948
Country of Origin
Germany

Dimensions

Thread Size
M6
Head Width
10 mm
Head Height
4 mm
Thread Length
15 mm
Table Slot Size
6 mm
Head Length
10 mm
Length under Head
40 mm
Shank Length
10 mm

Details

Item
T-Slot Bolts
Material
Steel
Finish
Black Oxide
Head Style
T-Shape
Material Grade
10.9
Tensile Strength - Minimum
1,000 N/sq mm

Description

T-Slot Bolts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.