Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Slot Nuts

  • Mfr # 14NGD5

  • Zoro # G611807422


product price: $24.69
/ea

Key Features

Table Slot Size
16 mm
Material
Stainless Steel
Overall Width
25 mm
Material Grade
AISI 316LHC
Base Height
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14NGD5
Zoro #
G611807422
UPC #
664423265332
Country of Origin
Germany

Dimensions

Table Slot Size
16 mm
Overall Width
25 mm
Base Height
9 mm
Thread Size
M14
Overall Height
18 mm
Overall Length
25 mm

Details

Item
T-Slot Nuts
Material
Stainless Steel
Material Grade
AISI 316LHC

Description

T-Slot Nuts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.