T-Slot Nuts
- Mfr # A158907
- Zoro # G4628254
product price:Â
$
12.39
/ea
Key Features
Shell Material
Steel
Overall Length
28 mm
Table Slot Size
18 mm
Base Height
10 mm
Thread Size
M12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A158907
- Zoro #
- G4628254
- UPC #
- 664423201095
- Country of Origin
- Germany
Dimensions
- Overall Length
- 28 mm
- Table Slot Size
- 18 mm
- Base Height
- 10 mm
- Thread Size
- M12
- Overall Width
- 28 mm
- Overall Height
- 20 mm
- Length
- 28 mm
Details
- Item
- T-Slot Nuts
- Shell Material
- Steel
- Finish
- Black Oxide
- Material
- Steel
Description
T-Slot Nuts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.