T-Slot Nuts
- Mfr # A80044
- Zoro # G4631289
product price:Â
$
6.65
/ea
Key Features
Finish
Black Oxide
Thread Size
M12
Shell Material
Steel
Table Slot Size
14 mm
Overall Height
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A80044
- Zoro #
- G4631289
- UPC #
- 664423212824
- Country of Origin
- Germany
- Finish
- Black Oxide
- Shell Material
- Steel
- Item
- T-Slot Nuts
- Material
- Steel
Dimensions
- Thread Size
- M12
- Table Slot Size
- 14 mm
- Overall Height
- 16 mm
- Base Height
- 8 mm
- Overall Length
- 22 mm
- Overall Width
- 22 mm
- Length
- 22 mm
Description
T-Slot Nuts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.