Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Slot Nuts

  • Mfr # A80143

  • Zoro # G811807413


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Table Slot Size
48 mm
Material
Steel
Overall Width
75 mm
Overall Length
75 mm
Thread Size
M42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A80143
Zoro #
G811807413
UPC #
664423212923
Country of Origin
Germany

Dimensions

Table Slot Size
48 mm
Overall Width
75 mm
Overall Length
75 mm
Thread Size
M42
Overall Height
60 mm
Base Height
30 mm

Details

Item
T-Slot Nuts
Material
Steel
Finish
Black Oxide

Description

T-Slot Nuts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.