Zoro Homepage

T-Slot Nuts

  • Mfr # A80176

  • Zoro # G711807407


product price: $13.19
/ea

Key Features

Table Slot Size
18 mm
Material
Steel
Overall Length
28 mm
Base Height
10 mm
Overall Height
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A80176
Zoro #
G711807407
UPC #
664423212954
Country of Origin
Germany

Dimensions

Table Slot Size
18 mm
Overall Length
28 mm
Base Height
10 mm
Overall Height
20 mm
Overall Width
28 mm
Thread Size
M14

Details

Item
T-Slot Nuts
Material
Steel
Finish
Black Oxide

Description

T-Slot Nuts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.