Shop J.W. WINCO
See all product information
Create Account
T-Slot Nuts
- Mfr # A80192
- Zoro # G4636496
product price:Â
$
27.99
/ea
Key Features
Material
Steel
Finish
Black Oxide
Thread Size
M20
Overall Width
40 mm
Head Height
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A80192
- Zoro #
- G4636496
- UPC #
- 664423212978
- Country of Origin
- Germany
- Item
- T-Slot Nuts
- Material
- Steel
- Finish
- Black Oxide
- Shell Material
- Steel
Dimensions
- Thread Size
- M20
- Overall Width
- 40 mm
- Head Height
- 16 mm
- Nut Width
- 0.945 in
- Nut Height
- 32 mm
- Table Slot Size
- 24 mm
- Base Height
- 16 mm
- Overall Height
- 32 mm
- Overall Length
- 40 mm
- Length
- 40 mm
Description
T-Slot Nuts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.