Zoro Homepage

Th-2.50-5/16X18-Ms T-Bar Knob Plastic

  • Mfr # D1810

  • Zoro # G111289421


product price: $2.85
/ea
Sold in multiples of 3 for $8.55

Key Features

Color
Black
Finish
Black, matte finish
Material
Plastic - Polypropylene
Overall Length
2.5 mm
Thread Size (In.)
5/16 x 18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1810
Zoro #
G111289421
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5 mm
Thread Size (In.)
5/16 x 18"
Overall Height
1.13
Thread Length
1/2 in

Details

Color
Black
Finish
Black, matte finish
Material
Plastic - Polypropylene
Application
The wide surface area of T-bar knobs TH allow for positive low profile clamping.
Tapped Insert Material
Brass
Shape
T-Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.