Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thin Hex Nuts

  • Mfr # 909.5-M10X1

  • Zoro # G111854537


product price: $2.39
/ea
Sold in multiples of 5 for $11.95

Key Features

Material
Stainless Steel
Thread Size
M10-1
Across Flats
15 mm
Height
3.5 mm
For Use With
Indexing Plungers, Cam Action Indexing Plungers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
909.5-M10X1
Zoro #
G111854537
UPC #
664423576919
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M10-1
Height
3.5 mm

Details

Item
Thin Hex Nuts for Indexing Plungers
Material
Stainless Steel
Across Flats
15 mm
For Use With
Indexing Plungers, Cam Action Indexing Plungers

Description

Thin Hex Nuts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.