Zoro Homepage

Thin Hex Nuts

  • Mfr # 909.5-M16X1.5

  • Zoro # G911854508


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
909.5-M16X1.5
Zoro #
G911854508
UPC #
664423576933
Country of Origin
Taiwan, Province of China

Details

Item
Thin Hex Nuts for Indexing Plungers

Description

Thin Hex Nuts for Indexing Plungers, Hex Type Jam Hex, Material Stainless Steel, Thread Size M16x1.50, Hex Width 22 mm, Hex Height 24.5 mm, Material Quality Standards AISI, System of Measurement Metric, Resistance Properties Corrosion-Resistant, RoHS Compliant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.