Shop J.W. WINCO
See all product information
Create Account
Through-Hole Rubber Bumper, 15 mm H
- Mfr # 351-15-15-6.5-B-70
- Zoro # G523361630
product price:Â
$
2.65
/ea
Sold in multiples of 6 for
$15.90
Key Features
FDA Approved
Not FDA Approved
Overall Height
15 mm
Operating Temperature - Maximum
176 Degrees F
System of Measurement
Metric
Stud or Tap Material
Steel - Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-15-15-6.5-B-70
- Zoro #
- G523361630
- UPC #
- 664423641921
- Country of Origin
- Hungary
Dimensions
- Overall Height
- 15 mm
- Thread Size
- No Thread
- Bore Diameter
- 6.5 mm
- Overall Diameter
- 15 mm
Details
- FDA Approved
- Not FDA Approved
- Operating Temperature - Maximum
- 176 Degrees F
- System of Measurement
- Metric
- Stud or Tap Material
- Steel - Zinc Plated
- Mounting Style
- Compression
- Operating Temperature - Minimum
- -40 Degrees F
- Load Downward Compression - Maximum
- 66 lbf
- Item
- Through-Hole Rubber Bumper
- Durometer
- 70A
- Shape
- Cylindrical
- Isolator Material
- Natural Rubber
- Series
- GN 351
- Spring Rate
- 445 lb/in
- Vibration Isolator Style
- Through-Hole
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 15 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.