Through-Hole Rubber Bumper, 20 mm H
- Mfr # 351-15-20-6.5-B-40
- Zoro # G623358684
product price:Â
$
2.65
/ea
Sold in multiples of 6 for
$15.90
Key Features
Durometer
40A
Operating Temperature - Minimum
-40 Degrees F
Spring Rate
108 lb/in
FDA Approved
Not FDA Approved
Shape
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-15-20-6.5-B-40
- Zoro #
- G623358684
- UPC #
- 664423641310
- Country of Origin
- Hungary
- Durometer
- 40A
- Operating Temperature - Minimum
- -40 Degrees F
- Spring Rate
- 108 lb/in
- FDA Approved
- Not FDA Approved
- Shape
- Cylindrical
- Item
- Through-Hole Rubber Bumper
- Operating Temperature - Maximum
- 176 Degrees F
- Load Downward Compression - Maximum
- 21 lbf
- System of Measurement
- Metric
- Isolator Material
- Natural Rubber
- Vibration Isolator Style
- Through-Hole
- Stud or Tap Material
- Steel - Zinc Plated
- Mounting Style
- Compression
- Series
- GN 351
Dimensions
- Thread Size
- No Thread
- Overall Diameter
- 15 mm
- Overall Height
- 20 mm
- Bore Diameter
- 6.5 mm
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 15 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.