Through-Hole Rubber Bumper, 20 mm H
- Mfr # 351-25-20-10.5-B-70
- Zoro # G523357855
product price:Â
$
2.99
/ea
Sold in multiples of 5 for
$14.95
Key Features
Shape
Cylindrical
System of Measurement
Metric
Spring Rate
1,598 lb/in
Operating Temperature - Minimum
-40 Degrees F
Load Downward Compression - Maximum
159 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-25-20-10.5-B-70
- Zoro #
- G523357855
- UPC #
- 664423641990
- Country of Origin
- Hungary
- Shape
- Cylindrical
- System of Measurement
- Metric
- Spring Rate
- 1,598 lb/in
- Operating Temperature - Minimum
- -40 Degrees F
- Load Downward Compression - Maximum
- 159 lbf
- Operating Temperature - Maximum
- 176 Degrees F
- Series
- GN 351
- Item
- Through-Hole Rubber Bumper
- FDA Approved
- Not FDA Approved
- Durometer
- 70A
- Vibration Isolator Style
- Through-Hole
- Stud or Tap Material
- Steel - Zinc Plated
- Mounting Style
- Compression
- Isolator Material
- Natural Rubber
Dimensions
- Overall Diameter
- 25 mm
- Thread Size
- No Thread
- Bore Diameter
- 10.5 mm
- Overall Height
- 20 mm
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 25 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.