Through-Hole Rubber Bumper, 25 mm H
- Mfr # 351-25-25-10.5-B-55
- Zoro # G923354102
product price:Â
$
3.35
/ea
Sold in multiples of 5 for
$16.75
Key Features
Thread Size
No Thread
Durometer
55A
Vibration Isolator Style
Through-Hole
Spring Rate
342 lb/in
Isolator Material
Natural Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-25-25-10.5-B-55
- Zoro #
- G923354102
- UPC #
- 664423641693
- Country of Origin
- Hungary
- Durometer
- 55A
- Vibration Isolator Style
- Through-Hole
- Spring Rate
- 342 lb/in
- Isolator Material
- Natural Rubber
- Operating Temperature - Minimum
- -40 Degrees F
- Stud or Tap Material
- Steel - Zinc Plated
- Series
- GN 351
- System of Measurement
- Metric
- Item
- Through-Hole Rubber Bumper
- Shape
- Cylindrical
- Operating Temperature - Maximum
- 176 Degrees F
- Load Downward Compression - Maximum
- 105 lbf
- FDA Approved
- Not FDA Approved
- Mounting Style
- Compression
Dimensions
- Thread Size
- No Thread
- Overall Diameter
- 25 mm
- Bore Diameter
- 10.5 mm
- Overall Height
- 25 mm
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 25 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.