Through-Hole Rubber Bumper, 30 mm H
- Mfr # 351-100-30-21-B-70
- Zoro # G223361329
product price:Â
$
54.45
/ea
Key Features
Mounting Style
Compression
Series
GN 351
Spring Rate
17,690 lb/in
Overall Height
30 mm
Operating Temperature - Minimum
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-100-30-21-B-70
- Zoro #
- G223361329
- UPC #
- 664423642195
- Country of Origin
- Hungary
Dimensions
- Overall Height
- 30 mm
- Thread Size
- No Thread
- Overall Diameter
- 100 mm
- Bore Diameter
- 21 mm
Details
- Mounting Style
- Compression
- Series
- GN 351
- Spring Rate
- 17,690 lb/in
- Operating Temperature - Minimum
- -40 Degrees F
- Item
- Through-Hole Rubber Bumper
- Stud or Tap Material
- Steel - Zinc Plated
- System of Measurement
- Metric
- Load Downward Compression - Maximum
- 5,224 lbf
- Shape
- Cylindrical
- Durometer
- 70A
- Vibration Isolator Style
- Through-Hole
- Operating Temperature - Maximum
- 176 Degrees F
- FDA Approved
- Not FDA Approved
- Isolator Material
- Natural Rubber
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 100 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.