Shop J.W. WINCO
See all product information
Create Account
Through-Hole Rubber Bumper, 30 mm H
- Mfr # 351-25-30-10.5-B-70
- Zoro # G023352602
product price:Â
$
3.35
/ea
Sold in multiples of 5 for
$16.75
Key Features
Operating Temperature - Minimum
-40 Degrees F
Stud or Tap Material
Steel - Zinc Plated
Overall Diameter
25 mm
Vibration Isolator Style
Through-Hole
Overall Height
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-25-30-10.5-B-70
- Zoro #
- G023352602
- UPC #
- 664423642010
- Country of Origin
- Hungary
Dimensions
- Overall Diameter
- 25 mm
- Overall Height
- 30 mm
- Thread Size
- No Thread
- Bore Diameter
- 10.5 mm
Details
- Operating Temperature - Minimum
- -40 Degrees F
- Stud or Tap Material
- Steel - Zinc Plated
- Item
- Through-Hole Rubber Bumper
- Vibration Isolator Style
- Through-Hole
- Durometer
- 70A
- Mounting Style
- Compression
- System of Measurement
- Metric
- Isolator Material
- Natural Rubber
- Shape
- Cylindrical
- Spring Rate
- 433 lb/in
- FDA Approved
- Not FDA Approved
- Series
- GN 351
- Load Downward Compression - Maximum
- 172 lbf
- Operating Temperature - Maximum
- 176 Degrees F
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 25 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.