Through-Hole Rubber Bumper, 30 mm H
- Mfr # 351-30-30-13.5-B-55
- Zoro # G223354888
product price:Â
$
3.29
/ea
Sold in multiples of 5 for
$16.45
Key Features
FDA Approved
Not FDA Approved
Operating Temperature - Minimum
-40 Degrees F
Bore Diameter
13.5 mm
Mounting Style
Compression
Durometer
55A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-30-30-13.5-B-55
- Zoro #
- G223354888
- UPC #
- 664423641730
- Country of Origin
- Hungary
- FDA Approved
- Not FDA Approved
- Operating Temperature - Minimum
- -40 Degrees F
- Mounting Style
- Compression
- Durometer
- 55A
- System of Measurement
- Metric
- Series
- GN 351
- Load Downward Compression - Maximum
- 141 lbf
- Item
- Through-Hole Rubber Bumper
- Isolator Material
- Natural Rubber
- Vibration Isolator Style
- Through-Hole
- Operating Temperature - Maximum
- 176 Degrees F
- Shape
- Cylindrical
- Stud or Tap Material
- Steel - Zinc Plated
- Spring Rate
- 371 lb/in
Dimensions
- Bore Diameter
- 13.5 mm
- Overall Diameter
- 30 mm
- Thread Size
- No Thread
- Overall Height
- 30 mm
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 30 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.