Shop J.W. WINCO

Through-Hole Rubber Bumper, 30 mm H

  • Mfr # 351-40-30-13.5-B-40
  • Zoro # G623361493

product price: 
$
9.15
/ea
Sold in multiples of 2 for $18.30

Key Features

FDA Approved
Not FDA Approved
Overall Height
30 mm
Load Downward Compression - Maximum
182 lbf
Vibration Isolator Style
Through-Hole
Operating Temperature - Minimum
-40 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
351-40-30-13.5-B-40
Zoro #
G623361493
UPC #
664423641457
Country of Origin
Hungary

Dimensions

Overall Height
30 mm
Overall Diameter
40 mm
Bore Diameter
13.5 mm
Thread Size
No Thread

Details

FDA Approved
Not FDA Approved
Load Downward Compression - Maximum
182 lbf
Vibration Isolator Style
Through-Hole
Operating Temperature - Minimum
-40 Degrees F
Shape
Cylindrical
Operating Temperature - Maximum
176 Degrees F
Item
Through-Hole Rubber Bumper
Spring Rate
668 lb/in
System of Measurement
Metric
Mounting Style
Compression
Series
GN 351
Isolator Material
Natural Rubber
Stud or Tap Material
Steel - Zinc Plated
Durometer
40A

Description

Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 40 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.