Through-Hole Rubber Bumper, 30 mm H
- Mfr # 351-50-30-17-B-70
- Zoro # G023356426
product price:Â
$
10.15
/ea
Sold in multiples of 2 for
$20.30
Key Features
Thread Size
No Thread
Series
GN 351
Bore Diameter
17 mm
FDA Approved
Not FDA Approved
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-50-30-17-B-70
- Zoro #
- G023356426
- UPC #
- 664423642102
- Country of Origin
- Hungary
- Series
- GN 351
- FDA Approved
- Not FDA Approved
- System of Measurement
- Metric
- Isolator Material
- Natural Rubber
- Stud or Tap Material
- Steel - Zinc Plated
- Operating Temperature - Minimum
- -40 Degrees F
- Spring Rate
- 3,386 lb/in
- Mounting Style
- Compression
- Item
- Through-Hole Rubber Bumper
- Vibration Isolator Style
- Through-Hole
- Shape
- Cylindrical
- Operating Temperature - Maximum
- 176 Degrees F
- Load Downward Compression - Maximum
- 895 lbf
- Durometer
- 70A
Dimensions
- Thread Size
- No Thread
- Bore Diameter
- 17 mm
- Overall Height
- 30 mm
- Overall Diameter
- 50 mm
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 50 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.