Shop J.W. WINCO
See all product information
Create Account
Through-Hole Rubber Bumper, 40 mm H
- Mfr # 351-100-40-21-B-70
- Zoro # G523352713
product price:Â
$
54.85
/ea
Key Features
Bore Diameter
21 mm
Overall Diameter
100 mm
Series
GN 351
System of Measurement
Metric
Vibration Isolator Style
Through-Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-100-40-21-B-70
- Zoro #
- G523352713
- UPC #
- 664423642201
- Country of Origin
- Hungary
- Item
- Through-Hole Rubber Bumper
- Series
- GN 351
- System of Measurement
- Metric
- Vibration Isolator Style
- Through-Hole
- Operating Temperature - Minimum
- -40 Degrees F
- Mounting Style
- Compression
- Load Downward Compression - Maximum
- 3,363 lbf
- Shape
- Cylindrical
- Durometer
- 70A
- Spring Rate
- 8,548 lb/in
- FDA Approved
- Not FDA Approved
- Operating Temperature - Maximum
- 176 Degrees F
- Isolator Material
- Natural Rubber
- Stud or Tap Material
- Steel - Zinc Plated
Dimensions
- Bore Diameter
- 21 mm
- Overall Diameter
- 100 mm
- Thread Size
- No Thread
- Overall Height
- 40 mm
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 100 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.