Shop J.W. WINCO
See all product information
Create Account
Through-Hole Rubber Bumper, 40 mm H
- Mfr # 351-25-40-10.5-B-70
- Zoro # G123356272
product price:Â
$
4.15
/ea
Sold in multiples of 4 for
$16.60
Key Features
Operating Temperature - Minimum
-40 Degrees F
Spring Rate
3,957 lb/in
Mounting Style
Compression
System of Measurement
Metric
Operating Temperature - Maximum
176 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-25-40-10.5-B-70
- Zoro #
- G123356272
- UPC #
- 664423642027
- Country of Origin
- Hungary
- Operating Temperature - Minimum
- -40 Degrees F
- Spring Rate
- 3,957 lb/in
- Mounting Style
- Compression
- System of Measurement
- Metric
- Operating Temperature - Maximum
- 176 Degrees F
- Isolator Material
- Natural Rubber
- Stud or Tap Material
- Steel - Zinc Plated
- Series
- GN 351
- Durometer
- 70A
- FDA Approved
- Not FDA Approved
- Load Downward Compression - Maximum
- 172 lbf
- Item
- Through-Hole Rubber Bumper
- Shape
- Cylindrical
- Vibration Isolator Style
- Through-Hole
Dimensions
- Overall Diameter
- 25 mm
- Overall Height
- 40 mm
- Thread Size
- No Thread
- Bore Diameter
- 10.5 mm
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 25 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.