Shop J.W. WINCO
See all product information
Create Account
Through-Hole Rubber Bumper, 40 mm H
- Mfr # 351-30-40-13.5-B-40
- Zoro # G323360574
product price:Â
$
3.35
/ea
Sold in multiples of 5 for
$16.75
Key Features
Load Downward Compression - Maximum
84 lbf
FDA Approved
Not FDA Approved
Durometer
40A
Isolator Material
Natural Rubber
Operating Temperature - Maximum
176 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-30-40-13.5-B-40
- Zoro #
- G323360574
- UPC #
- 664423641433
- Country of Origin
- Hungary
- Load Downward Compression - Maximum
- 84 lbf
- FDA Approved
- Not FDA Approved
- Durometer
- 40A
- Isolator Material
- Natural Rubber
- Item
- Through-Hole Rubber Bumper
- Operating Temperature - Maximum
- 176 Degrees F
- Series
- GN 351
- Mounting Style
- Compression
- Shape
- Cylindrical
- Vibration Isolator Style
- Through-Hole
- System of Measurement
- Metric
- Operating Temperature - Minimum
- -40 Degrees F
- Spring Rate
- 1,507 lb/in
- Stud or Tap Material
- Steel - Zinc Plated
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 30 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.