Through-Hole Rubber Bumper, 40 mm H
- Mfr # 351-30-40-13.5-B-70
- Zoro # G623360052
product price:Â
$
3.35
/ea
Sold in multiples of 5 for
$16.75
Key Features
Operating Temperature - Maximum
176 Degrees F
FDA Approved
Not FDA Approved
Overall Diameter
30 mm
Shape
Cylindrical
Overall Height
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-30-40-13.5-B-70
- Zoro #
- G623360052
- UPC #
- 664423642058
- Country of Origin
- Hungary
- Operating Temperature - Maximum
- 176 Degrees F
- FDA Approved
- Not FDA Approved
- Shape
- Cylindrical
- Vibration Isolator Style
- Through-Hole
- Durometer
- 70A
- Spring Rate
- 4,322 lb/in
- Operating Temperature - Minimum
- -40 Degrees F
- Stud or Tap Material
- Steel - Zinc Plated
- Isolator Material
- Natural Rubber
- Item
- Through-Hole Rubber Bumper
- System of Measurement
- Metric
- Load Downward Compression - Maximum
- 247 lbf
- Series
- GN 351
- Mounting Style
- Compression
Dimensions
- Overall Diameter
- 30 mm
- Overall Height
- 40 mm
- Bore Diameter
- 13.5 mm
- Thread Size
- No Thread
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 30 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.