Shop J.W. WINCO
See all product information
Create Account
Through-Hole Rubber Bumper, 50 mm H
- Mfr # 351-40-50-13.5-B-40
- Zoro # G723354593
product price:Â
$
10.89
/ea
Sold in multiples of 2 for
$21.78
Key Features
Mounting Style
Compression
Bore Diameter
13.5 mm
System of Measurement
Metric
Load Downward Compression - Maximum
176 lbf
Thread Size
No Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-40-50-13.5-B-40
- Zoro #
- G723354593
- UPC #
- 664423641471
- Country of Origin
- Hungary
- Mounting Style
- Compression
- System of Measurement
- Metric
- Load Downward Compression - Maximum
- 176 lbf
- Item
- Through-Hole Rubber Bumper
- Vibration Isolator Style
- Through-Hole
- Stud or Tap Material
- Steel - Zinc Plated
- Durometer
- 40A
- Isolator Material
- Natural Rubber
- Spring Rate
- 3,591 lb/in
- Operating Temperature - Minimum
- -40 Degrees F
- Operating Temperature - Maximum
- 176 Degrees F
- Shape
- Cylindrical
- Series
- GN 351
- FDA Approved
- Not FDA Approved
Dimensions
- Bore Diameter
- 13.5 mm
- Thread Size
- No Thread
- Overall Diameter
- 40 mm
- Overall Height
- 50 mm
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 40 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.