Shop J.W. WINCO
See all product information
Create Account
Through-Hole Rubber Bumper, 50 mm H
- Mfr # 351-80-50-21-B-40
- Zoro # G423358532
product price:Â
$
72.15
/ea
Key Features
System of Measurement
Metric
Bore Diameter
21 mm
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Spring Rate
1,050 lb/in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-80-50-21-B-40
- Zoro #
- G423358532
- UPC #
- 664423641556
- Country of Origin
- Hungary
- System of Measurement
- Metric
- Operating Temperature - Maximum
- 176 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
- Spring Rate
- 1,050 lb/in
- Durometer
- 40A
- Stud or Tap Material
- Steel - Zinc Plated
- Shape
- Cylindrical
- Item
- Through-Hole Rubber Bumper
- Isolator Material
- Natural Rubber
- FDA Approved
- Not FDA Approved
- Mounting Style
- Compression
- Load Downward Compression - Maximum
- 824 lbf
- Series
- GN 351
- Vibration Isolator Style
- Through-Hole
Dimensions
- Bore Diameter
- 21 mm
- Thread Size
- No Thread
- Overall Height
- 50 mm
- Overall Diameter
- 80 mm
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 80 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.