Shop J.W. WINCO
See all product information
Create Account
Through-Hole Rubber Bumper, 80 mm H
- Mfr # 351-100-80-21-B-40
- Zoro # G223361541
product price:Â
$
93.99
/ea
Key Features
Stud or Tap Material
Steel - Zinc Plated
Operating Temperature - Maximum
176 Degrees F
Load Downward Compression - Maximum
1,347 lbf
Mounting Style
Compression
Isolator Material
Natural Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-100-80-21-B-40
- Zoro #
- G223361541
- UPC #
- 664423641594
- Country of Origin
- Hungary
- Stud or Tap Material
- Steel - Zinc Plated
- Operating Temperature - Maximum
- 176 Degrees F
- Load Downward Compression - Maximum
- 1,347 lbf
- Mounting Style
- Compression
- Isolator Material
- Natural Rubber
- Series
- GN 351
- Item
- Through-Hole Rubber Bumper
- Durometer
- 40A
- Vibration Isolator Style
- Through-Hole
- System of Measurement
- Metric
- FDA Approved
- Not FDA Approved
- Shape
- Cylindrical
- Spring Rate
- 1,707 lb/in
- Operating Temperature - Minimum
- -40 Degrees F
Dimensions
- Overall Diameter
- 100 mm
- Thread Size
- No Thread
- Overall Height
- 80 mm
- Bore Diameter
- 21 mm
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 100 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.