Through-Hole Rubber Bumper, 80 mm H
- Mfr # 351-100-80-21-B-70
- Zoro # G523361661
product price:Â
$
93.99
/ea
Key Features
Spring Rate
4,505 lb/in
Shape
Cylindrical
Operating Temperature - Minimum
-40 Degrees F
Isolator Material
Natural Rubber
Durometer
70A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-100-80-21-B-70
- Zoro #
- G523361661
- UPC #
- 664423642218
- Country of Origin
- Hungary
- Spring Rate
- 4,505 lb/in
- Shape
- Cylindrical
- Operating Temperature - Minimum
- -40 Degrees F
- Isolator Material
- Natural Rubber
- Durometer
- 70A
- Item
- Through-Hole Rubber Bumper
- Series
- GN 351
- Vibration Isolator Style
- Through-Hole
- Load Downward Compression - Maximum
- 3,550 lbf
- Mounting Style
- Compression
- Operating Temperature - Maximum
- 176 Degrees F
- System of Measurement
- Metric
- FDA Approved
- Not FDA Approved
- Stud or Tap Material
- Steel - Zinc Plated
Dimensions
- Bore Diameter
- 21 mm
- Overall Height
- 80 mm
- Overall Diameter
- 100 mm
- Thread Size
- No Thread
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 100 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.