Through-Hole Rubber Bumper, 80 mm H
- Mfr # 351-80-80-21-B-40
- Zoro # G223359067
product price:Â
$
72.99
/ea
Key Features
Overall Height
80 mm
Operating Temperature - Maximum
176 Degrees F
Load Downward Compression - Maximum
827 lbf
Operating Temperature - Minimum
-40 Degrees F
Mounting Style
Compression
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-80-80-21-B-40
- Zoro #
- G223359067
- UPC #
- 664423641563
- Country of Origin
- Hungary
- Operating Temperature - Maximum
- 176 Degrees F
- Load Downward Compression - Maximum
- 827 lbf
- Operating Temperature - Minimum
- -40 Degrees F
- Mounting Style
- Compression
- Spring Rate
- 12,699 lb/in
- Shape
- Cylindrical
- Stud or Tap Material
- Steel - Zinc Plated
- System of Measurement
- Metric
- Series
- GN 351
- Isolator Material
- Natural Rubber
- Item
- Through-Hole Rubber Bumper
- Vibration Isolator Style
- Through-Hole
- FDA Approved
- Not FDA Approved
- Durometer
- 40A
Dimensions
- Overall Height
- 80 mm
- Overall Diameter
- 80 mm
- Bore Diameter
- 21 mm
- Thread Size
- No Thread
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 80 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.