
V3Ra-100-P4-D 3 Spoked Handwheel Nylon
Mfr # 6360005
Zoro # G211289116
product price: $18.19
/eaKey Features
Finish
matte finish
Material
Body - Nylon plastic Glass Fiber Reinforced
Diameter
100mm
Includes
Revolving Handle, Black Plastic Handle Matte Finish - Threaded Spindle Steel Zinc Plated
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6360005
Zoro #
G211289116
UPC #
-
Country of Origin
Italy
Dimensions
Diameter
100mm
Details
Finish
matte finish
Material
Body - Nylon plastic Glass Fiber Reinforced
Includes
Revolving Handle, Black Plastic Handle Matte Finish - Threaded Spindle Steel Zinc Plated
Color
Black
Pilot Hole
4 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.