Zoro Homepage

V3Ra-160-P6-A 3 Spoked Handwheel Nylon

  • Mfr # 6359015

  • Zoro # G611288955


product price: $22.75
/ea

Key Features

Diameter
160mm
Color
Black
Finish
matte finish
Material
Body - Nylon plastic Glass Fiber Reinforced
Pilot Hole
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6359015
Zoro #
G611288955
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
160mm

Details

Color
Black
Finish
matte finish
Material
Body - Nylon plastic Glass Fiber Reinforced
Pilot Hole
6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.