Zoro Homepage

V3Ra-160-P6-D 3 Spoked Handwheel Nylon

  • Mfr # 6360015

  • Zoro # G411289206


product price: $30.49
/ea

Key Features

Material
Body - Nylon plastic Glass Fiber Reinforced
Color
Black
Includes
Revolving Handle, Black Plastic Handle Matte Finish - Threaded Spindle Steel Zinc Plated
Finish
matte finish
Diameter
160mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6360015
Zoro #
G411289206
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
160mm

Details

Material
Body - Nylon plastic Glass Fiber Reinforced
Color
Black
Includes
Revolving Handle, Black Plastic Handle Matte Finish - Threaded Spindle Steel Zinc Plated
Finish
matte finish
Pilot Hole
6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.