
V3Ra-200-P6-D 3 Spoked Handwheel Nylon
Mfr # 6360020
Zoro # G711289159
product price: $37.99
/eaKey Features
Color
Black
Material
Body - Nylon plastic Glass Fiber Reinforced
Diameter
200mm
Includes
Revolving Handle, Black Plastic Handle Matte Finish - Threaded Spindle Steel Zinc Plated
Finish
matte finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6360020
Zoro #
G711289159
UPC #
-
Country of Origin
Italy
Dimensions
Diameter
200mm
Details
Color
Black
Material
Body - Nylon plastic Glass Fiber Reinforced
Includes
Revolving Handle, Black Plastic Handle Matte Finish - Threaded Spindle Steel Zinc Plated
Finish
matte finish
Pilot Hole
6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.