Zoro Homepage

Vertical Acting Toggle Clamp, 169 lb

  • Mfr # 812.1-75-CVF

  • Zoro # G516246012


product price: $45.99
/ea

Key Features

Spindle Material
Steel
Overall Depth
120 mm
Includes
(2) Flanged Washers, GN 708.1 Spindle Assembly, Neoprene Rubber Tip
Body Material
Case-Hardened Steel
Application
Specific Clamping Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
812.1-75-CVF
Zoro #
G516246012
UPC #
664423615229
Country of Origin
Italy

Dimensions

Overall Depth
120 mm
Overall Width
34 mm
Overall Length
67 mm
Spindle Thread Size
M5
Arm Length
46 mm
Height Under Arm
43 mm

Details

Spindle Material
Steel
Includes
(2) Flanged Washers, GN 708.1 Spindle Assembly, Neoprene Rubber Tip
Body Material
Case-Hardened Steel
Application
Specific Clamping Screw
Item
Vertical Acting Toggle Clamp
Holding Capacity - Maximum
750 N
Handle Orientation
Vertical
Tip Material
Rubber
Mounting Holes Center to Center - Long Side
24 mm
Clamp Arm Opening Angle
90 Degrees
Handle Color
Red
Accommodates Workpiece Variation
No
Base Mounting Style
Flange
Handle Material
Plastic
Arm Style
U-Bar
Clamping Force
169 lb

Description

Vertical Acting Toggle Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 750 N, Arm Style U-Bar, Tip Material Rubber, Clamp Arm Opening Angle 90 Degrees , Arm Length 46 mm, Height Under Arm 43 mm, Accommodates Workpiece Variation No, Application Specific Clamping Screw, Body Material Case-Hardened Steel, Clamping Force 169 lb, Handle Color Red, Handle Material Plastic, Includes (2) Flanged Washers, GN 708.1 Spindle Assembly, Neoprene Rubber Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.