Vertical Acting Toggle Clamp, 1911 lb
Mfr # 810.10-850-E
Zoro # G716245990
product price: $233.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
280 mm
Overall Width
75 mm
Includes
Bushing, Flanged Washers
Body Material
Steel
Application
Specific Screw/Spindle Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
810.10-850-E
Zoro #
G716245990
UPC #
664423615083
Country of Origin
Italy
Dimensions
Overall Depth
280 mm
Overall Width
75 mm
Spindle Thread Size
M12
Overall Length
161 mm
Height Under Arm
67 mm
Arm Length
72 mm
Details
Item
Vertical Acting Toggle Clamp
Includes
Bushing, Flanged Washers
Body Material
Steel
Application
Specific Screw/Spindle Assembly
Base Mounting Style
Flange
Handle Orientation
Vertical
Mounting Holes Center to Center - Long Side
55 mm
Clamp Arm Opening Angle
100 Degrees
Accommodates Workpiece Variation
No
Arm Style
Solid Bar
Holding Capacity - Maximum
8,500 N
Handle Material
Plastic
Handle Color
Red
Clamping Force
1,911 lb
Description
Vertical Acting Toggle Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 8,500 N, Arm Style Solid Bar, Clamp Arm Opening Angle 100 Degrees , Arm Length 72 mm, Height Under Arm 67 mm, Accommodates Workpiece Variation No, Application Specific Screw/Spindle Assembly, Body Material Steel, Clamping Force 1,911 lb, Handle Color Red, Handle Material Plastic, Includes Bushing, Flanged Washers, Mounting Holes Center to Center - Long Side 55 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.