Zoro Homepage

Vertical Acting Toggle Clamp, 1911 lb

  • Mfr # 810.11-850-F

  • Zoro # G816246026


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Overall Width
24 mm
Includes
Bushing, Flanged Washers
Body Material
Steel
Overall Depth
301 mm
Application
Specific Screw/Spindle Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810.11-850-F
Zoro #
G816246026
UPC #
664423615144
Country of Origin
Italy

Dimensions

Overall Width
24 mm
Overall Depth
301 mm
Spindle Thread Size
M12
Overall Length
161 mm
Arm Length
72 mm
Height Under Arm
88 mm

Details

Includes
Bushing, Flanged Washers
Item
Vertical Acting Toggle Clamp
Body Material
Steel
Application
Specific Screw/Spindle Assembly
Arm Style
U-Bar
Holding Capacity - Maximum
8,500 N
Mounting Holes Center to Center - Long Side
55 mm
Handle Color
Red
Handle Orientation
Vertical
Handle Material
Plastic
Clamp Arm Opening Angle
100 Degrees
Accommodates Workpiece Variation
No
Base Mounting Style
Flange
Clamping Force
1,911 lb

Description

Vertical Acting Toggle Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 8,500 N, Arm Style U-Bar, Clamp Arm Opening Angle 100 Degrees , Arm Length 72 mm, Height Under Arm 88 mm, Accommodates Workpiece Variation No, Application Specific Screw/Spindle Assembly, Body Material Steel, Clamping Force 1,911 lb, Handle Color Red, Handle Material Plastic, Includes Bushing, Flanged Washers, Mounting Holes Center to Center - Long Side 55 mm, Overall Depth 301 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.