Zoro Homepage

Vertical Acting Toggle Clamp, 247 lb

  • Mfr # 812.1-130-CVF

  • Zoro # G116245989


product price: $49.99
/ea

Key Features

Body Material
Case-Hardened Steel
Application
Specific Clamping Screw
Overall Depth
184 mm
Includes
(2) Flanged Washers, GN 708.1 Spindle Assembly, Neoprene Rubber Tip
Spindle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
812.1-130-CVF
Zoro #
G116245989
UPC #
664423615236
Country of Origin
Italy

Dimensions

Overall Depth
184 mm
Overall Width
42 mm
Spindle Thread Size
M6
Overall Length
85 mm
Height Under Arm
70 mm
Arm Length
58 mm

Details

Body Material
Case-Hardened Steel
Application
Specific Clamping Screw
Includes
(2) Flanged Washers, GN 708.1 Spindle Assembly, Neoprene Rubber Tip
Item
Vertical Acting Toggle Clamp
Spindle Material
Steel
Base Mounting Style
Flange
Handle Material
Plastic
Clamp Arm Opening Angle
90 Degrees
Arm Style
U-Bar
Handle Color
Red
Accommodates Workpiece Variation
No
Tip Material
Rubber
Handle Orientation
Vertical
Mounting Holes Center to Center - Long Side
27 mm
Holding Capacity - Maximum
1,100 N
Clamping Force
247 lb

Description

Vertical Acting Toggle Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 1,100 N, Arm Style U-Bar, Tip Material Rubber, Clamp Arm Opening Angle 90 Degrees , Arm Length 58 mm, Height Under Arm 70 mm, Accommodates Workpiece Variation No, Application Specific Clamping Screw, Body Material Case-Hardened Steel, Clamping Force 247 lb, Handle Color Red, Handle Material Plastic, Includes (2) Flanged Washers, GN 708.1 Spindle Assembly, Neoprene Rubber Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.