Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Acting Toggle Clamp, 3462 lb

  • Mfr # 810.10-1540-E

  • Zoro # G216246046


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Includes
Bushing, Flanged Washers
Application
Specific Screw/Spindle Assembly
Overall Depth
330 mm
Overall Width
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
810.10-1540-E
Zoro #
G216246046
UPC #
664423615090
Country of Origin
Italy

Dimensions

Overall Depth
330 mm
Overall Width
75 mm
Overall Length
203 mm
Spindle Thread Size
M16
Height Under Arm
76.5 mm
Arm Length
92.5 mm

Details

Body Material
Steel
Includes
Bushing, Flanged Washers
Application
Specific Screw/Spindle Assembly
Item
Vertical Acting Toggle Clamp
Mounting Holes Center to Center - Long Side
65 mm
Handle Color
Red
Clamp Arm Opening Angle
100 Degrees
Handle Orientation
Vertical
Accommodates Workpiece Variation
No
Handle Material
Plastic
Holding Capacity - Maximum
15,400 N
Arm Style
Solid Bar
Base Mounting Style
Flange
Clamping Force
3,462 lb

Description

Vertical Acting Toggle Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 15,400 N, Arm Style Solid Bar, Clamp Arm Opening Angle 100 Degrees , Arm Length 92.5 mm, Height Under Arm 76.5 mm, Accommodates Workpiece Variation No, Application Specific Screw/Spindle Assembly, Body Material Steel, Clamping Force 3,462 lb, Handle Color Red, Handle Material Plastic, Includes Bushing, Flanged Washers, Mounting Holes Center to Center - Long Side 65 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.