Zoro Homepage

Vertical Acting Toggle Clamp, 3462 lb

  • Mfr # 810.11-1540-F

  • Zoro # G716245969


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Includes
Bushing, Flanged Washers
Application
Specific Screw/Spindle Assembly
Overall Depth
344 mm
Body Material
Steel
Overall Width
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810.11-1540-F
Zoro #
G716245969
UPC #
664423615151
Country of Origin
Italy

Dimensions

Overall Depth
344 mm
Overall Width
32 mm
Spindle Thread Size
M16
Overall Length
203 mm
Height Under Arm
106 mm
Arm Length
92.5 mm

Details

Item
Vertical Acting Toggle Clamp
Includes
Bushing, Flanged Washers
Application
Specific Screw/Spindle Assembly
Body Material
Steel
Handle Orientation
Vertical
Base Mounting Style
Flange
Handle Material
Plastic
Clamp Arm Opening Angle
100 Degrees
Holding Capacity - Maximum
15,400 N
Arm Style
U-Bar
Handle Color
Red
Accommodates Workpiece Variation
No
Mounting Holes Center to Center - Long Side
65 mm
Clamping Force
3,462 lb

Description

Vertical Acting Toggle Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 15,400 N, Arm Style U-Bar, Clamp Arm Opening Angle 100 Degrees , Arm Length 92.5 mm, Height Under Arm 106 mm, Accommodates Workpiece Variation No, Application Specific Screw/Spindle Assembly, Body Material Steel, Clamping Force 3,462 lb, Handle Color Red, Handle Material Plastic, Includes Bushing, Flanged Washers, Mounting Holes Center to Center - Long Side 65 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.