Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Acting Toggle Clamp, 495 lb

  • Mfr # 810.10-220-A

  • Zoro # G016246031


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Application
Specific Screw/Spindle Assembly
Overall Width
48 mm
Includes
Flanged Washers
Overall Depth
136.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
810.10-220-A
Zoro #
G016246031
UPC #
664423398337
Country of Origin
Italy

Dimensions

Overall Width
48 mm
Overall Depth
136.5 mm
Spindle Thread Size
M6
Overall Length
91 mm
Height Under Arm
30 mm
Arm Length
46 mm

Details

Item
Vertical Acting Toggle Clamp
Body Material
Steel
Application
Specific Screw/Spindle Assembly
Includes
Flanged Washers
Handle Color
Red
Mounting Holes Center to Center - Long Side
32 mm
Arm Style
U-Bar
Handle Orientation
Vertical
Base Mounting Style
Flange
Holding Capacity - Maximum
2,200 N
Handle Material
Plastic
Clamp Arm Opening Angle
100 Degrees
Accommodates Workpiece Variation
No
Clamping Force
495 lb

Description

Vertical Acting Toggle Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 2,200 N, Arm Style U-Bar, Clamp Arm Opening Angle 100 Degrees , Arm Length 46 mm, Height Under Arm 30 mm, Accommodates Workpiece Variation No, Application Specific Screw/Spindle Assembly, Body Material Steel, Clamping Force 495 lb, Handle Color Red, Handle Material Plastic, Includes Flanged Washers, Mounting Holes Center to Center - Long Side 32 mm, Overall Depth 136.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.