Vertical Acting Toggle Clamp, 495 lb
Mfr # 810.10-220-E
Zoro # G516246043
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Application
Specific Screw/Spindle Assembly
Includes
Bushing, Flanged Washers
Overall Width
48 mm
Overall Depth
136.5 mm
Body Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
810.10-220-E
Zoro #
G516246043
UPC #
664423398344
Country of Origin
Italy
Dimensions
Overall Width
48 mm
Overall Depth
136.5 mm
Spindle Thread Size
M6
Overall Length
91 mm
Arm Length
46 mm
Height Under Arm
30 mm
Details
Application
Specific Screw/Spindle Assembly
Includes
Bushing, Flanged Washers
Item
Vertical Acting Toggle Clamp
Body Material
Steel
Handle Material
Plastic
Handle Orientation
Vertical
Accommodates Workpiece Variation
No
Holding Capacity - Maximum
2,200 N
Clamp Arm Opening Angle
100 Degrees
Arm Style
Solid Bar
Mounting Holes Center to Center - Long Side
32 mm
Handle Color
Red
Base Mounting Style
Flange
Clamping Force
495 lb
Description
Vertical Acting Toggle Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 2,200 N, Arm Style Solid Bar, Clamp Arm Opening Angle 100 Degrees , Arm Length 46 mm, Height Under Arm 30 mm, Accommodates Workpiece Variation No, Application Specific Screw/Spindle Assembly, Body Material Steel, Clamping Force 495 lb, Handle Color Red, Handle Material Plastic, Includes Bushing, Flanged Washers, Mounting Holes Center to Center - Long Side 32 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.