Zoro Homepage

Vertical Acting Toggle Clamp, 495 lb

  • Mfr # 810.11-220-B

  • Zoro # G916246018


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
152 mm
Includes
Flanged Washers
Overall Width
13 mm
Application
Specific Screw/Spindle Assembly
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810.11-220-B
Zoro #
G916246018
UPC #
664423398351
Country of Origin
Italy

Dimensions

Overall Depth
152 mm
Overall Width
13 mm
Overall Length
91 mm
Spindle Thread Size
M6
Arm Length
46 mm
Height Under Arm
45.5 mm

Details

Includes
Flanged Washers
Item
Vertical Acting Toggle Clamp
Application
Specific Screw/Spindle Assembly
Body Material
Steel
Handle Color
Red
Base Mounting Style
Flange
Handle Orientation
Vertical
Mounting Holes Center to Center - Long Side
20 mm
Clamp Arm Opening Angle
100 Degrees
Holding Capacity - Maximum
2,200 N
Arm Style
Solid Bar
Handle Material
Plastic
Accommodates Workpiece Variation
No
Clamping Force
495 lb

Description

Vertical Acting Toggle Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 2,200 N, Arm Style Solid Bar, Clamp Arm Opening Angle 100 Degrees , Arm Length 46 mm, Height Under Arm 45.5 mm, Accommodates Workpiece Variation No, Application Specific Screw/Spindle Assembly, Body Material Steel, Clamping Force 495 lb, Handle Color Red, Handle Material Plastic, Includes Flanged Washers, Mounting Holes Center to Center - Long Side 20 mm, Overall Depth 152 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.