Zoro Homepage

Vertical Acting Toggle Clamp, 495 lb

  • Mfr # 812.1-230-CVF

  • Zoro # G816245999


product price: $54.45
/ea

Key Features

Overall Width
38 mm
Application
Specific Clamping Screw
Overall Depth
222 mm
Spindle Material
Steel
Body Material
Case-Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
812.1-230-CVF
Zoro #
G816245999
UPC #
664423615243
Country of Origin
Italy

Dimensions

Overall Width
38 mm
Overall Depth
222 mm
Spindle Thread Size
M8
Overall Length
111 mm
Arm Length
81 mm
Height Under Arm
87 mm

Details

Application
Specific Clamping Screw
Spindle Material
Steel
Item
Vertical Acting Toggle Clamp
Body Material
Case-Hardened Steel
Includes
(2) Flanged Washers, GN 708.1 Spindle Assembly, Neoprene Rubber Tip
Handle Material
Plastic
Handle Color
Red
Tip Material
Rubber
Base Mounting Style
Flange
Accommodates Workpiece Variation
No
Clamp Arm Opening Angle
90 Degrees
Holding Capacity - Maximum
2,200 N
Handle Orientation
Vertical
Mounting Holes Center to Center - Long Side
26 mm
Arm Style
U-Bar
Clamping Force
495 lb

Description

Vertical Acting Toggle Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 2,200 N, Arm Style U-Bar, Tip Material Rubber, Clamp Arm Opening Angle 90 Degrees , Arm Length 81 mm, Height Under Arm 87 mm, Accommodates Workpiece Variation No, Application Specific Clamping Screw, Body Material Case-Hardened Steel, Clamping Force 495 lb, Handle Color Red, Handle Material Plastic, Includes (2) Flanged Washers, GN 708.1 Spindle Assembly, Neoprene Rubber Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.