Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Acting Toggle Clamp, 585 lb

  • Mfr # 812.1-330-CVF

  • Zoro # G516246005


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Includes
(2) Flanged Washers, GN 708.1 Spindle Assembly, Neoprene Rubber Tip
Overall Width
48 mm
Body Material
Case-Hardened Steel
Spindle Material
Steel
Overall Depth
259 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
812.1-330-CVF
Zoro #
G516246005
UPC #
664423615250
Country of Origin
Italy

Dimensions

Overall Width
48 mm
Overall Depth
259 mm
Spindle Thread Size
M10
Overall Length
129 mm
Height Under Arm
107 mm
Arm Length
91 mm

Details

Includes
(2) Flanged Washers, GN 708.1 Spindle Assembly, Neoprene Rubber Tip
Item
Vertical Acting Toggle Clamp
Body Material
Case-Hardened Steel
Spindle Material
Steel
Application
Specific Clamping Screw
Handle Material
Plastic
Arm Style
U-Bar
Handle Color
Red
Mounting Holes Center to Center - Long Side
30 mm
Accommodates Workpiece Variation
No
Holding Capacity - Maximum
2,600 N
Clamp Arm Opening Angle
90 Degrees
Handle Orientation
Vertical
Base Mounting Style
Flange
Tip Material
Rubber
Clamping Force
585 lb

Description

Vertical Acting Toggle Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 2,600 N, Arm Style U-Bar, Tip Material Rubber, Clamp Arm Opening Angle 90 Degrees , Arm Length 91 mm, Height Under Arm 107 mm, Accommodates Workpiece Variation No, Application Specific Clamping Screw, Body Material Case-Hardened Steel, Clamping Force 585 lb, Handle Color Red, Handle Material Plastic, Includes (2) Flanged Washers, GN 708.1 Spindle Assembly, Neoprene Rubber Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.