Zoro Homepage

Vertical Acting Toggle Clamp, 989 lb

  • Mfr # 810.10-440-A

  • Zoro # G816245982


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Overall Width
65 mm
Body Material
Steel
Application
Specific Screw/Spindle Assembly
Includes
Flanged Washers
Overall Depth
215 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810.10-440-A
Zoro #
G816245982
UPC #
664423471900
Country of Origin
Italy

Dimensions

Overall Width
65 mm
Overall Depth
215 mm
Spindle Thread Size
M10
Overall Length
129.5 mm
Height Under Arm
50 mm
Arm Length
66 mm

Details

Body Material
Steel
Item
Vertical Acting Toggle Clamp
Application
Specific Screw/Spindle Assembly
Includes
Flanged Washers
Handle Color
Red
Arm Style
U-Bar
Mounting Holes Center to Center - Long Side
45 mm
Base Mounting Style
Flange
Handle Material
Plastic
Accommodates Workpiece Variation
No
Clamp Arm Opening Angle
100 Degrees
Holding Capacity - Maximum
4,400 N
Handle Orientation
Vertical
Clamping Force
989 lb

Description

Vertical Acting Toggle Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 4,400 N, Arm Style U-Bar, Clamp Arm Opening Angle 100 Degrees , Arm Length 66 mm, Height Under Arm 50 mm, Accommodates Workpiece Variation No, Application Specific Screw/Spindle Assembly, Body Material Steel, Clamping Force 989 lb, Handle Color Red, Handle Material Plastic, Includes Flanged Washers, Mounting Holes Center to Center - Long Side 45 mm, Overall Depth 215 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.